Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U40N4EU
  • Zoro # G113302289

product price: 
$
2,735.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Output Frequency Range
0.1 to 500 Hz
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650U40N4EU
Zoro #
G113302289
UPC #
3606480906879
Country of Origin
China
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Item
Variable Frequency Drive
Output Frequency Range
0.1 to 500 Hz
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
Input Voltage
480V AC
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Standards
ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL Listed, UV
Application
Fluids Management Processing and Energy Saving
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Ethernet Port Included
Yes
Output Type
Analog
Input Voltage Range
380V AC to 480V AC
Series
ATV650
Color
Black/Green
Style
Compact
Output Voltage Range
380V AC to 480V AC
Maximum Output Current
9.3 A
Maximum Output Power
5 hp
Brake Chopper Included
No
Enclosure Rating
NEMA 12
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
Output Phase
Three
Output Horsepower
5 hp
Output Current - Maximum
9.3 A
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Input Phase
Three
Number of Outputs - Digital
0
Product Type
Variable Frequency Drive
Number of Inputs - Digital
8
Bypass Design
No Bypass
Output Frequency - Minimum
500 Hz
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
26 3/4 in
Overall Depth
11 3/4 in
Overall Width
10 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.