Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U06N4WS
  • Zoro # G613302406

product price: 
$
852.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Output Phase AC
Three
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U06N4WS
Zoro #
G613302406
UPC #
3606489548643
Country of Origin
Indonesia
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Output Phase AC
Three
Item
Variable Frequency Drive
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Display Type
LED
With Bypass / No Bypass
No Bypass
Dynamic Braking
Yes
Output Frequency Range
0.599 kHz
Input Phase AC
Three
Output Voltage
500V AC
Control Method
Remote
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Input Voltage
500V AC
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Control Type
Remote Keypad
Maximum Output Current
1.9 A
Ethernet Port Included
Yes
Input Type
Analog, Digital
Application
Complex Machines
Number of Inputs
(3) Analog, (7) Digital
Enclosure Rating
IP65
Output Voltage Range
380V AC to 500V AC
Number of Outputs
(1) Analog, (3) Digital
Input Voltage Range
380V AC to 500V AC
Series
ATV320
Output Type
Analog, Digital
Brake Chopper Included
Yes
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Style
Compact
Maximum Output Power
3/4 hp
Output Current - Maximum
1.9 A
Line Contactor Design
With Line Contactor
Output Phase
Three
Number of Outputs - Analog
1
IP Rating
IP65
Output Frequency - Minimum
0.599 Hz
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Input Phase
Three
Number of Inputs - Digital
7
Number of Outputs - Digital
3
Output Horsepower
3/4 hp
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.599 Hz
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 7/8 in
Overall Width
9 7/8 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 1.9 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.