Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U55N4U
  • Zoro # G113302258

product price: 
$
2,931.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Dynamic Braking
No
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650U55N4U
Zoro #
G113302258
UPC #
3606480907074
Country of Origin
United States
Start/Stop Control
Programmable
Dynamic Braking
No
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Enclosure
Totally Enclosed
Input Phase AC
Three
Input Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
480V AC
Application
Process and Utilities
Input Type
Analog, Digital
Number of Outputs
(2) Analog
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Series
ATV650
Number of Inputs
(3) Analog, (8) Digital
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Maximum Output Current
12.7 A
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Maximum Output Power
7 1/2 hp
Style
Compact
Brake Chopper Included
No
Enclosure Rating
NEMA 12
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
8
Includes Brake Chopper
No
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Number of Outputs - Digital
0
Output Frequency - Maximum
0.1 Hz
Output Horsepower
7 1/2 hp
Output Current - Maximum
12.7 A
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Input Phase
Three
Number of Inputs - Analog
3
Output Phase
Three
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
10 3/4 in
Overall Width
10 3/8 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.