Variable Frequency Drive, Black/Green

  • Mfr # ATV630U75N4ZU
  • Zoro # G413302361
product price: 
$
2,138.99
/ea
Free Shipping & Returns

Key Features

Control Type
Remote Keypad
Dynamic Braking
No
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U75N4ZU
Zoro #
G413302361
UPC #
3606489739904
Country of Origin
Indonesia

Dimensions

Overall Depth
8 7/8 in
Overall Height
13 5/8 in
Overall Width
6 1/8 in

Details

Control Type
Remote Keypad
Dynamic Braking
No
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Output Phase AC
Three
Input Voltage
480V AC
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Output Frequency Range
0.1 to 500 Hz
Enclosure
Open
Adjustable Deceleration Time
0.01 to 9,999 sec
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Control Method
Remote
Series
ATV630
Application
Process and Utilities
Style
Compact
Number of Outputs
(2) Analog
Enclosure Rating
IP00
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Ethernet Port Included
Yes
Brake Chopper Included
No
Color
Black/Green
Maximum Output Current
16.5 A
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
10 hp
Number of Inputs - Analog
3
Output Horsepower
10 hp
Output Current - Maximum
16.5 A
Number of Outputs - Analog
2
Bypass Design
No Bypass
Output Frequency - Minimum
500 Hz
Input Phase
Three
Includes Brake Chopper
No
IP Rating
IP00
Line Contactor Design
With Line Contactor
Output Phase
Three
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Number of Inputs - Digital
8
Number of Outputs - Digital
0
Output Frequency - Maximum
0.1 Hz
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews