Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV950D18N4EU
  • Zoro # G213302288

product price: 
$
6,082.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
480V AC
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Output Frequency Range
599 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950D18N4EU
Zoro #
G213302288
UPC #
3606481284464
Country of Origin
China
Output Voltage
480V AC
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Output Frequency Range
599 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
480V AC
Enclosure
Totally Enclosed
Control Type
1 RJ45; 2 RJ45
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Method
1 RJ45; 2 RJ45
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Item
Variable Frequency Drive
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Input Type
Analog, Digital
Output Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Output Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Series
ATV950
Color
Black/Green
Maximum Output Current
39.2 A
Style
Compact
Enclosure Rating
NEMA 12
Maximum Output Power
22 hp
Includes Ethernet Port
Yes
Includes Brake Chopper
Yes
Output Phase
Three
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Output Horsepower
22 hp
Input Phase
Three
Output Frequency - Minimum
599 Hz
Number of Inputs - Analog
3
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Output Current - Maximum
39.2 A
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
13 in
Overall Width
10 3/8 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 22 hp, Maximum Output Current 39.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.