Variable Frequency Drive, Black/Green

  • Mfr # ATV930D18N4ZU
  • Zoro # G713302269
product price: 
$
4,145.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D18N4ZU
Zoro #
G713302269
UPC #
3606489740276
Country of Origin
India
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Enclosure
Open
Input Phase AC
Three
Control Type
Local and Remote
Dynamic Braking
Yes
Output Phase AC
Three
Item
Variable Frequency Drive
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Method
Local and Remote
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
480V AC
Output Frequency Range
599 Hz
Input Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Series
ATV930
Output Type
Analog, Digital
Application
Industrial
Input Type
Analog, Digital
Style
Compact
Output Voltage Range
380V AC to 480V AC
Number of Inputs
(10) Digital, (3) Analog
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
Yes
Color
Black/Green
Maximum Output Current
39.2 A
Enclosure Rating
IP00
Maximum Output Power
22 hp
Number of Inputs - Analog
3
Output Horsepower
22 hp
Number of Inputs - Digital
10
Number of Outputs - Analog
2
Output Current - Maximum
39.2 A
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Output Frequency - Maximum
599 Hz
Bypass Design
No Bypass
Output Phase
Three
IP Rating
IP00
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
3/8 in
Overall Width
7 5/8 in
Overall Height
18 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 22 hp, Maximum Output Current 39.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews