Variable Frequency Drive, Black/Green

  • Mfr # ATV340U55N4S
  • Zoro # G413302378
product price: 
$
1,695.99
/ea
Free Shipping & Returns

Key Features

Standards
C-Tick, CE Certified, CSA Certified, EAC, EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL 618000-5-1, UL Listed, UV
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.599 kHz
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U55N4S
Zoro #
G413302378
UPC #
3606489497866
Country of Origin
Indonesia
Standards
C-Tick, CE Certified, CSA Certified, EAC, EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL 618000-5-1, UL Listed, UV
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.599 kHz
Enclosure
Open
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Displays
Backlit LCD
Control Method
Remote/Manual
Display Type
LCD
Output Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Control Type
Remote/Manual
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, DC Bus Overvoltage Drive, Exceeding Limit Speed Drive, Input Supply Loss Drive, Line Supply Overvoltage Drive, Line Supply Undervoltage Drive, Motor Phase Loss Drive, Motor Phase Loss Motor, Output Overcurrent Between Motor Phase and Earth Drive, Output Overcurrent Between Motor Phases Drive, Overcurrent Drive, Overheating Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Between Motor Phase and Earth Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive, Thermal Protection Motor
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Input Voltage
480V AC
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure Rating
IP21
Input Type
Analog, Digital
Series
ATV340
Number of Inputs
(2) Analog, (5) Digital
Application
Machine
Brake Chopper Included
Yes
Input Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Ethernet Port Included
Yes
Output Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Style
Compact
Color
Black/Green
Maximum Output Current
16.5 A
Maximum Output Power
7 1/2 hp
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Input Phase
Three
Output Phase
Three
Output Horsepower
7 1/2 hp
Number of Outputs - Analog
2
Bypass Design
No Bypass
IP Rating
IP21
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Analog
2
Output Frequency - Maximum
0.599 Hz
Includes Brake Chopper
Yes
Number of Inputs - Digital
5
Number of Outputs - Digital
2
Includes Ethernet Port
Yes
Output Current - Maximum
16.5 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/4 in
Overall Height
10 5/8 in
Overall Width
4 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP21

Ratings & reviews