Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D22M3
  • Zoro # G713302351

product price: 
$
6,348.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Dynamic Braking
Yes
Start/Stop Control
Programmable
Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D22M3
Zoro #
G713302351
UPC #
3606480883644
Country of Origin
Mexico

Dimensions

Overall Height
26 1/2 in
Overall Width
8 7/8 in
Overall Depth
10 3/4 in

Details

Enclosure
Open
Dynamic Braking
Yes
Start/Stop Control
Programmable
Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
240V AC
Item
Variable Frequency Drive
Output Voltage
240V AC
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Type
Local and Remote
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage Range
200V AC to 240V AC
Number of Outputs
(2) Analog, (2) Digital
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Input Voltage Range
200V AC to 240V AC
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Brake Chopper Included
Yes
Series
ATV930
Input Type
Analog, Digital
Maximum Output Power
30 hp
Maximum Output Current
92.6 A
Style
Compact
Color
Black/Green
Enclosure Rating
IP21
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
IP Rating
IP21
Input Phase
Three
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Output Phase
Three
Output Frequency - Minimum
599 Hz
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Output Horsepower
30 hp
Output Current - Maximum
92.6 A
Bypass Design
No Bypass
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 92.6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.