Variable Frequency Drive, Black/Green

  • Mfr # ATV930U75N4
  • Zoro # G913901415
product price: 
$
4,314.99
/ea
Free Shipping & Returns

Key Features

Input Type
Analog, Digital
IP Rating
IP21
Product Type
Variable Frequency Drive
Output Frequency - Maximum
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U75N4
Zoro #
G913901415
UPC #
3606480883316
Country of Origin
Indonesia
Input Type
Analog, Digital
IP Rating
IP21
Product Type
Variable Frequency Drive
Output Frequency - Maximum
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Includes Ethernet Port
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Item
Variable Frequency Drive
Output Type
Analog, Digital
Application
Industrial
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Style
Compact
Output Voltage
480V AC
Input Voltage
480V AC
Input Phase
Three
Output Horsepower
10 hp
Line Contactor Design
With Line Contactor
Start/Stop Control
Programmable
Includes Brake Chopper
Yes
Output Phase
Three
Dynamic Braking
Yes
Number of Outputs - Digital
2
Input Frequency
60/50 Hz
Number of Inputs - Digital
10
Number of Inputs - Analog
3
Adjustable Acceleration Time
0.01 to 9,999 sec
Bypass Design
No Bypass
Number of Outputs - Analog
2
Output Current - Maximum
16.5 A
Series
ATV930
Output Frequency - Minimum
599 Hz
Torque Application
Constant Torque, Variable Torque
Wire Color
Black/Green
Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
16 1/8 in
Overall Width
6 3/4 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Restrictions

Hazardous material

Ratings & reviews