Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D37M3
  • Zoro # G114923322

product price: 
$
8,933.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Series
ATV930
Brake Chopper Included
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D37M3
Zoro #
G114923322
UPC #
3606480883668
Country of Origin
India
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Series
ATV930
Brake Chopper Included
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Voltage
240V AC
Input Type
Analog, Digital
Digital Readout
Output Current; Output Frequency; Output Voltage
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Enclosure
Open
Control Method
Local and Remote
Output Type
Analog, Digital
Output Frequency Range
599 Hz
Item
Variable Frequency Drive
Dynamic Braking
Yes
Ethernet Port Included
Yes
Start/Stop Control
Programmable
Output Voltage
240V AC
Application
Industrial
With Line Contactor / No Line Contactor
With Line Contactor
Torque Application
Constant Torque, Variable Torque
Control Type
Local and Remote
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage Range
200V AC to 240V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Output Voltage Range
200V AC to 240V AC
Output Phase AC
Three
Maximum Output Power
50 hp
Color
Black/Green
Style
Compact
Maximum Output Current
149 A
Enclosure Rating
IP21
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
599 Hz
Output Current - Maximum
149 A
IP Rating
IP21
Output Horsepower
50 hp
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Output Phase
Three
Input Phase
Three
Number of Outputs - Digital
2
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Number of Inputs - Digital
10
Includes Ethernet Port
Yes
Output Frequency - Minimum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
36 1/4 in
Overall Depth
12 7/8 in
Overall Width
11 3/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 149 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.