Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # ATVRD15N4
  • Zoro # G714845611

product price: 
$
3,887.99
/ea
Sold in multiples of 4 for $15,551.96
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Output Phase AC
Three
Input Voltage
500V AC
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
Output Voltage Range
700V DC to 800V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATVRD15N4
Zoro #
G714845611
UPC #
3606481144225
Country of Origin
United States
Output Phase AC
Three
Input Voltage
500V AC
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
Output Voltage Range
700V DC to 800V DC
Dynamic Braking
Yes
Start/Stop Control
Automatic
Maximum Output Current
36.5 A
Series
ATV320
Item
Variable Frequency Drive
Output Voltage
480V AC
Input Phase AC
Three
Application
Energy Regeneration
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Input Voltage Range
700V DC to 800V DC
Torque Application
Constant Torque, Variable Torque
Output Type
Analog
Brake Chopper Included
Yes
Ethernet Port Included
No
Style
Compact
Color
Gray
Input Type
Analog
Maximum Output Power
20 hp
Enclosure Rating
IP21
Includes Brake Chopper
Yes
Input Phase
Three
Output Current - Maximum
36.5 A
Output Phase
Three
IP Rating
IP21
Line Contactor Design
No Line Contactor
Includes Ethernet Port
No
Bypass Design
No Bypass
Output Horsepower
20 hp
Wire Color
Gray
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/4 in
Overall Width
4 1/8 in
Overall Height
15 3/4 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 36.5 A, Output Voltage 480V AC, Output Phase AC Three, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.