Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650D22N4EU
  • Zoro # G213302295

product price: 
$
6,445.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D22N4EU
Zoro #
G213302295
UPC #
3606480907005
Country of Origin
China
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Standards
ATEX INERIS, ATEX Zone, Bureau Veritas, CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL Listed, UV
Dynamic Braking
No
Output Voltage
480V AC
Output Frequency Range
0.1 to 500 Hz
Number of Inputs
(3) Analog, (8) Digital
Output Type
Analog
Application
Fluids Management Processing and Energy Saving
Series
ATV650
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Input Type
Analog, Digital
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
No
Maximum Output Current
46.3 A
Maximum Output Power
30 hp
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Style
Compact
Enclosure Rating
NEMA 12
Bypass Design
No Bypass
Number of Inputs - Digital
8
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Output Horsepower
30 hp
Includes Ethernet Port
Yes
Number of Outputs - Digital
0
Includes Brake Chopper
No
Input Phase
Three
Output Current - Maximum
46.3 A
Output Frequency - Minimum
500 Hz
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Depth
13 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 46.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.