Variable Frequency Drive, Black/Green

  • Mfr # ATV930D37N4
  • Zoro # G713302313
product price: 
$
8,509.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D37N4
Zoro #
G713302313
UPC #
3606480883378
Country of Origin
India
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Local and Remote
Output Voltage
480V AC
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Control Method
Local and Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Dynamic Braking
Yes
Input Phase AC
Three
Enclosure
Open
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Type
Analog, Digital
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Series
ATV930
Output Type
Analog, Digital
Application
Industrial
Brake Chopper Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Maximum Output Power
50 hp
Maximum Output Current
74.5 A
Style
Compact
Enclosure Rating
IP21
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Number of Outputs - Digital
2
Output Current - Maximum
74.5 A
Output Horsepower
50 hp
IP Rating
IP21
Input Phase
Three
Number of Inputs - Digital
10
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Output Phase
Three
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
10 5/8 in
Overall Height
26 1/2 in
Overall Width
8 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 74.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews