Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U40S6X
  • Zoro # G014590365

product price: 
$
2,513.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Input Phase AC
Three
Control Type
Local and Remote
Control Method
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U40S6X
Zoro #
G014590365
UPC #
3606481324979
Country of Origin
United States
Output Phase AC
Three
Input Phase AC
Three
Control Type
Local and Remote
Control Method
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Enclosure
Open
Output Voltage
600V AC
Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Frequency Range
599 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Application
Industrial
Brake Chopper Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Output Voltage Range
600V AC
Torque Application
Constant Torque, Variable Torque
Series
ATV930
Ethernet Port Included
Yes
Input Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Style
Compact
Input Voltage Range
600V AC
Maximum Output Current
7.2 A
Color
Black/Green
Maximum Output Power
7 1/2 hp
Enclosure Rating
IP21
Output Current - Maximum
7.2 A
Line Contactor Design
With Line Contactor
Output Horsepower
7 1/2 hp
Number of Outputs - Analog
2
Number of Inputs - Analog
3
IP Rating
IP21
Bypass Design
No Bypass
Input Phase
Three
Output Phase
Three
Includes Ethernet Port
Yes
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
Output Frequency - Maximum
599 Hz
Output Frequency - Minimum
599 Hz
Number of Inputs - Digital
10
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
6 3/4 in
Overall Height
16 1/8 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 7.2 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.