Variable Speed Drive, Black

  • Mfr # ATV320U06N4C412
  • Zoro # G416312954
product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Input Voltage
380-500V AC
Application
Pumping
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
With Line Contactor / No Line Contactor
No Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U06N4C412
Zoro #
G416312954
UPC #
3606486835869
Country of Origin
Indonesia
Input Phase AC
Three
Input Voltage
380-500V AC
Application
Pumping
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.01 to 6,000 sec
Display Type
LED
Output Phase AC
Three
Output Frequency Range
0 to 0.599 kHz
With Bypass / No Bypass
No Bypass
Item
Variable Speed Drive
Start/Stop Control
Manual
Digital Readout
Output Current
Standards
IEC 61800-5-1
Control Type
Remote Keypad
Output Voltage
500V AC
Adjustable Deceleration Time
0.01 to 6,000 sec
Accepts Input Control Signal
Remote Contact
Displays
LED
Control Method
Remote
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Number of Inputs
(3) Analog; (7) Discrete
Style
Compact
Torque Application
Variable Torque
Output Type
Analog, Digital
Maximum Output Power
3/4 hp
Input Type
Analog, Digital
Maximum Output Current
1.9 A
Series
Altivar Solar
Enclosure Rating
IP20
Brake Chopper Included
Yes
Number of Outputs
(2) Relay; (3) Discrete; Analog
Bypass Design
No Bypass
IP Rating
IP20
Includes Brake Chopper
Yes
Number of Outputs - Relay
2
Color
Black
Output Horsepower
3/4 hp
Input Phase
Three
Output Power - Kilowatt - Maximum
0.55 kW
Output Phase
Three
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0 kHz
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Output Frequency - Minimum
0.599 kHz
Accepts External Control Inputs
Yes
Output Current - Maximum
1.9 A
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
6 1/4 in
Overall Height
5 5/8 in
Overall Width
4 1/8 in

Description

Variable Speed Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews