Variable Frequency Drive, Black/Green

  • Mfr # ATV320U22M2WS
  • Zoro # G813328312
product price: 
$
1,058.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Output Frequency Range
0.599 kHz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U22M2WS
Zoro #
G813328312
UPC #
3606489548629
Country of Origin
Indonesia

Dimensions

Overall Height
13 3/8 in
Overall Width
9 7/8 in
Overall Depth
9 1/4 in

Details

Output Frequency Range
0.599 kHz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Control Method
Remote
Control Type
Remote Keypad
Input Phase AC
Single
Start/Stop Control
Programmable
Input Voltage
240V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
Yes
Displays
LED
Item
Variable Frequency Drive
Output Voltage
240V AC
With Bypass / No Bypass
No Bypass
Enclosure
Totally Enclosed
Output Phase AC
Single
Input Frequency
60/50 Hz
Series
ATV320
Output Voltage Range
200V AC to 240V AC
Number of Inputs
(3) Analog, (7) Digital
Output Type
Analog, Digital
Brake Chopper Included
Yes
Input Type
Analog, Digital
Number of Outputs
(1) Analog, (3) Digital
Input Voltage Range
200V AC to 240V AC
Application
Complex Machines
Enclosure Rating
IP65
Maximum Output Current
11 A
Ethernet Port Included
Yes
Maximum Output Power
3 hp
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Style
Compact
Output Horsepower
3 hp
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Power - Kilowatt - Maximum
2.2 kW
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Output Current - Maximum
11 A
IP Rating
IP65
Output Frequency - Maximum
0.599 Hz
Output Phase
Single
Input Phase
Single
Number of Inputs - Digital
7
Includes Brake Chopper
Yes
Number of Outputs - Digital
3
Bypass Design
No Bypass
Output Frequency - Minimum
0.599 Hz
Number of Outputs - Analog
1
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews