Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D55S6
  • Zoro # G513302308

product price: 
$
11,942.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Control Type
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D55S6
Zoro #
G513302308
UPC #
3606481325075
Country of Origin
India
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Control Type
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Output Voltage
600V AC
Input Phase AC
Three
Input Voltage
600V AC
Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Phase AC
Three
Dynamic Braking
Yes
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
599 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Control Method
Local and Remote
Enclosure Rating
IP20
Output Voltage Range
600V AC
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Output Type
Analog, Digital
Brake Chopper Included
Yes
Series
ATV930
Number of Outputs
(2) Analog, (2) Digital
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Ethernet Port Included
Yes
Style
Compact
Maximum Output Current
83 A
Input Voltage Range
600V AC
Color
Black/Green
Maximum Output Power
100 hp
IP Rating
IP20
Output Phase
Three
Number of Outputs - Analog
2
Input Phase
Three
Number of Inputs - Digital
10
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
Output Frequency - Maximum
599 Hz
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Output Horsepower
100 hp
Output Current - Maximum
83 A
Bypass Design
No Bypass
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
32 3/8 in
Overall Width
13 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 83 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.