Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320D15M3C412
  • Zoro # G616312969

product price: 
$
2,129.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 6,000 sec
Output Frequency Range
0 to 0.599 kHz
Displays
LED
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320D15M3C412
Zoro #
G616312969
UPC #
3606486835845
Country of Origin
Indonesia
With Bypass / No Bypass
No Bypass
Item
Variable Speed Drive
Adjustable Acceleration Time
0.01 to 6,000 sec
Output Frequency Range
0 to 0.599 kHz
Displays
LED
Input Phase AC
Three
Input Voltage
200-240V AC
Start/Stop Control
Manual
Control Type
Remote Keypad
Digital Readout
Output Current
Accepts Input Control Signal
Remote Contact
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Application
Pumping
Adjustable Deceleration Time
0.01 to 6,000 sec
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Output Voltage
240V AC
Display Type
LED
Standards
IEC 61800-5-1
Control Method
Remote
Number of Outputs
(2) Relay; (3) Discrete; Analog
Maximum Output Power
20 hp
Enclosure Rating
IP20
Number of Inputs
(3) Analog; (7) Discrete
Brake Chopper Included
Yes
Output Type
Analog, Digital
Style
Compact
Maximum Output Current
66 A
Input Type
Analog, Digital
Series
Altivar Solar
Torque Application
Variable Torque
Line Contactor Design
No Line Contactor
IP Rating
IP20
Number of Outputs - Analog
1
Input Phase
Three
Output Phase
Three
Accepts External Control Inputs
Yes
Output Frequency - Minimum
0.599 kHz
Number of Inputs - Analog
3
Output Frequency - Maximum
0 kHz
Output Current - Maximum
66 A
Bypass Design
No Bypass
Output Power - Kilowatt - Maximum
15 kW
Includes Brake Chopper
Yes
Output Horsepower
20 hp
Product Type
Variable Frequency Drive
Number of Outputs - Relay
2
Color
Black
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 3/4 in
Overall Height
13 in
Overall Width
7 1/8 in

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 66 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.