Variable Frequency Drive, Black/Green

  • Mfr # ATV930D75N4
  • Zoro # G113302357
product price: 
$
13,463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Enclosure
Open
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D75N4
Zoro #
G113302357
UPC #
3606480883408
Country of Origin
India
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Enclosure
Open
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Output Frequency Range
599 Hz
With Bypass / No Bypass
No Bypass
Input Voltage
480V AC
Item
Variable Frequency Drive
Control Method
Local and Remote
Input Frequency
60/50 Hz
Control Type
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Dynamic Braking
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Brake Chopper Included
Yes
Input Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Input Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Series
ATV930
Color
Black/Green
Maximum Output Current
145 A
Style
Compact
Maximum Output Power
100 hp
Enclosure Rating
IP21
Input Phase
Three
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Number of Outputs - Digital
2
Output Frequency - Maximum
599 Hz
IP Rating
IP21
Output Frequency - Minimum
599 Hz
Number of Inputs - Digital
10
Output Current - Maximum
145 A
Output Horsepower
100 hp
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
36 1/4 in
Overall Width
11 3/8 in
Overall Depth
12 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 145 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews