Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U04N4W
  • Zoro # G813328299

product price: 
$
619.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.599 kHz
Digital Readout
Output Current; Output Frequency; Output Voltage
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U04N4W
Zoro #
G813328299
UPC #
3606489548469
Country of Origin
Indonesia
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.599 kHz
Digital Readout
Output Current; Output Frequency; Output Voltage
Display Type
LED
Input Frequency
60/50 Hz
Control Method
Remote
Output Phase AC
Three
Start/Stop Control
Programmable
Displays
LED
Control Type
Remote Keypad
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
500V AC
Item
Variable Frequency Drive
Input Voltage
500V AC
Enclosure
Totally Enclosed
Dynamic Braking
Yes
Input Phase AC
Three
Output Voltage Range
380V AC to 500V AC
Series
ATV320
Input Voltage Range
380V AC to 500V AC
Application
Complex Machines
Enclosure Rating
IP66
Number of Inputs
(3) Analog, (7) Digital
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Outputs
(1) Analog, (3) Digital
Maximum Output Current
1.5 A
Output Type
Analog, Digital
Brake Chopper Included
Yes
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
11/20 hp
Style
Compact
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Analog
3
Output Frequency - Maximum
0.599 Hz
Includes Ethernet Port
Yes
Output Horsepower
11/20 hp
Output Current - Maximum
1.5 A
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
7
Includes Brake Chopper
Yes
Number of Outputs - Digital
3
Input Phase
Three
IP Rating
IP66
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 7/8 in
Overall Height
13 3/8 in
Overall Width
9 7/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 11/20 hp, Maximum Output Current 1.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.