Variable Frequency Drive, Black/Green

  • Mfr # ATV950U40N4EU
  • Zoro # G013302334
product price: 
$
2,825.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950U40N4EU
Zoro #
G013302334
UPC #
3606481284419
Country of Origin
China
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Input Frequency
60/50 Hz
Input Phase AC
Three
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Control Type
1 RJ45; 2 RJ45
Output Voltage
480V AC
Enclosure
Totally Enclosed
Control Method
1 RJ45; 2 RJ45
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Application
Industrial
Series
ATV950
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Output Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Style
Compact
Maximum Output Current
9.3 A
Color
Black/Green
Enclosure Rating
NEMA 12
Maximum Output Power
5 hp
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Output Current - Maximum
9.3 A
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Number of Inputs - Digital
10
Input Phase
Three
Line Contactor Design
With Line Contactor
Output Phase
Three
Output Horsepower
5 hp
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Depth
11 3/4 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews