Variable Speed Drive, Black/Green

  • Mfr # ATV630C13N4US
  • Zoro # G522731489
product price: 
$
24,106.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Dynamic Braking
No
Output Voltage
380-480V AC
Output Horsepower
150 hp, 200 hp
Series
Altivar Process ATV600
Input Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630C13N4US
Zoro #
G522731489
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
852 mm
Overall Depth
390 mm
Overall Width
320 mm

Details

Dynamic Braking
No
Output Voltage
380-480V AC
Output Horsepower
150 hp, 200 hp
Series
Altivar Process ATV600
Input Phase
Three
Product Type
Variable Frequency Drive
Input Voltage
380-480V AC
Input Frequency
60/50 Hz
Includes EMI Filter
Yes
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Style
Chassis
Torque Application
Constant Torque, Variable Torque
Output Frequency - Minimum
0.1 Hz
Output Power - Kilowatt - Maximum
110 kW, 132 kW
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Adjustable Acceleration Time
0.01 to 9999 sec
Adjustable Deceleration Time
0.01 to 9999 sec
Number of Outputs - Relay
3
Accepts External Control Inputs
Yes
Includes Communication Port
Yes
Number of Outputs - Analog
2
Output Type
Analog, Digital, Relay
Includes Brake Chopper
No
Number of Outputs - Digital
0
Control Type
PLC
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Application
Process and Utilities
IP Rating
IP21
Start/Stop Control
Programmable
Number of Inputs - Digital
8
Output Phase
Three
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Type
Analog, Digital
Output Current - Maximum
250 A
Line Contactor Design
With Line Contactor
Color
Black/Green
Item
Variable Speed Drive
Bypass Design
No Bypass
Output Frequency - Maximum
500 Hz
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews