Variable Frequency Drive, Black/Green

  • Mfr # ATV930D15M3
  • Zoro # G413302279
product price: 
$
4,698.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Control Type
Local and Remote
Output Frequency Range
599 Hz
Enclosure
Open
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D15M3
Zoro #
G413302279
UPC #
3606480883620
Country of Origin
Indonesia
Output Phase AC
Three
Control Type
Local and Remote
Output Frequency Range
599 Hz
Enclosure
Open
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
240V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Acceleration Time
0.01 to 9,999 sec
Dynamic Braking
Yes
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
Control Method
Local and Remote
Output Voltage
240V AC
Input Phase AC
Three
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage Range
200V AC to 240V AC
Input Type
Analog, Digital
Ethernet Port Included
Yes
Series
ATV930
Number of Outputs
(2) Analog, (2) Digital
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Output Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Torque Application
Constant Torque, Variable Torque
Style
Compact
Maximum Output Current
63.4 A
Maximum Output Power
20 hp
Color
Black/Green
Enclosure Rating
IP21
Output Horsepower
20 hp
Product Type
Variable Frequency Drive
Input Phase
Three
IP Rating
IP21
Number of Inputs - Digital
10
Number of Outputs - Digital
2
Line Contactor Design
With Line Contactor
Output Phase
Three
Output Frequency - Maximum
599 Hz
Output Current - Maximum
63.4 A
Includes Ethernet Port
Yes
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
10 3/4 in
Overall Height
26 1/2 in
Overall Width
8 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 63.4 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews