Variable Frequency Drive, Black/Green

  • Mfr # ATV320U11N4W
  • Zoro # G813328305
product price: 
$
891.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Input Frequency
60/50 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Frequency Range
0.599 kHz
Displays
LED
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U11N4W
Zoro #
G813328305
UPC #
3606489548490
Country of Origin
Indonesia

Dimensions

Overall Width
9 7/8 in
Overall Height
13 3/8 in
Overall Depth
7 7/8 in

Details

Input Frequency
60/50 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Frequency Range
0.599 kHz
Displays
LED
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Phase AC
Three
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Control Method
Remote
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
Control Type
Remote Keypad
Item
Variable Frequency Drive
Output Voltage
500V AC
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
500V AC
Display Type
LED
Enclosure Rating
IP66
Number of Outputs
(1) Analog, (3) Digital
Series
ATV320
Maximum Output Current
3 A
Brake Chopper Included
Yes
Input Type
Analog, Digital
Input Voltage Range
380V AC to 500V AC
Output Type
Analog, Digital
Output Voltage Range
380V AC to 500V AC
Application
Complex Machines
Number of Inputs
(3) Analog, (7) Digital
Ethernet Port Included
Yes
Maximum Output Power
1 1/2 hp
Style
Compact
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
IP Rating
IP66
Line Contactor Design
With Line Contactor
Output Current - Maximum
3 A
Number of Outputs - Analog
1
Output Frequency - Maximum
0.599 Hz
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Outputs - Digital
3
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Digital
7
Output Horsepower
1 1/2 hp
Input Phase
Three
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews