Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320D15N4C412
  • Zoro # G316312962

product price: 
$
3,168.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 61800-5-1
Output Phase AC
Three
Input Voltage
380-500V AC
Adjustable Deceleration Time
0.01 to 6,000 sec
Displays
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320D15N4C412
Zoro #
G316312962
UPC #
3606486835968
Country of Origin
Indonesia
Standards
IEC 61800-5-1
Output Phase AC
Three
Input Voltage
380-500V AC
Adjustable Deceleration Time
0.01 to 6,000 sec
Displays
LED
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current
Input Frequency
60/50 Hz
Application
Pumping
Output Voltage
500V AC
Start/Stop Control
Manual
Input Phase AC
Three
Item
Variable Speed Drive
Adjustable Acceleration Time
0.01 to 6,000 sec
Control Method
Remote
Accepts Input Control Signal
Remote Contact
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LED
Output Frequency Range
0 to 0.599 kHz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Enclosure
Totally Enclosed
Maximum Output Current
33 A
Enclosure Rating
IP20
Maximum Output Power
20 hp
Number of Inputs
(3) Analog; (7) Discrete
Torque Application
Variable Torque
Style
Compact
Output Type
Analog, Digital
Number of Outputs
(2) Relay; (3) Discrete; Analog
Series
Altivar Solar
Input Type
Analog, Digital
Brake Chopper Included
Yes
Output Current - Maximum
33 A
Number of Outputs - Analog
1
Output Phase
Three
Output Horsepower
20 hp
Output Power - Kilowatt - Maximum
15 kW
Output Frequency - Minimum
0.599 kHz
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Line Contactor Design
No Line Contactor
Includes Brake Chopper
Yes
Input Phase
Three
Bypass Design
No Bypass
Number of Outputs - Relay
2
Color
Black
Accepts External Control Inputs
Yes
Output Frequency - Maximum
0 kHz
IP Rating
IP20
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
7 1/8 in
Overall Height
13 in
Overall Depth
7 3/4 in

Description

Variable Speed Drive, Input Voltage 380-500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 33 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.