Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U75N4W
  • Zoro # G413302415

product price: 
$
1,995.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Output Voltage
500V AC
Output Frequency Range
0.599 kHz
Control Method
Remote
Displays
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U75N4W
Zoro #
G413302415
UPC #
3606489548551
Country of Origin
Indonesia
Input Frequency
60/50 Hz
Output Voltage
500V AC
Output Frequency Range
0.599 kHz
Control Method
Remote
Displays
LED
Output Phase AC
Three
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Display Type
LED
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Type
Remote Keypad
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Enclosure
Totally Enclosed
Input Phase AC
Three
Dynamic Braking
Yes
Input Voltage
500V AC
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Maximum Output Current
17 A
Output Voltage Range
380V AC to 500V AC
Series
ATV320
Application
Complex Machines
Brake Chopper Included
Yes
Output Type
Analog, Digital
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (7) Digital
Input Voltage Range
380V AC to 500V AC
Input Type
Analog, Digital
Number of Outputs
(1) Analog, (3) Digital
Enclosure Rating
IP66
Style
Compact
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
10 hp
Output Horsepower
10 hp
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Number of Outputs - Analog
1
Input Phase
Three
Output Frequency - Maximum
0.599 Hz
Bypass Design
No Bypass
Output Current - Maximum
17 A
Output Phase
Three
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Number of Inputs - Digital
7
IP Rating
IP66
Number of Outputs - Digital
3
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
0.599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
20 1/2 in
Overall Width
12 5/8 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 17 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.