Variable Frequency Drive, Black

  • Mfr # ATV320U06N4C
  • Zoro # G5922268
product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Key Pad Lockout
Yes
Torque @ 1 Hz
1.5
Control Method
Keypad, Remote, Terminal, Network
Starting Torque
1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U06N4C
Zoro #
G5922268
UPC #
785901580287
Country of Origin
Indonesia
With Bypass / No Bypass
No Bypass
Key Pad Lockout
Yes
Torque @ 1 Hz
1.5
Control Method
Keypad, Remote, Terminal, Network
Starting Torque
1.5
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Type
Keypad, Remote, Terminal, Network
Output Frequency Range
0.1 to 599 Hz
Max. Output Amps
1.9 A
Output Phase AC
Three
Output Voltage
500V AC
Enclosure
Open
Displays
LED
Input Phase AC
Three
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0 to 6,000 sec
Display Type
LED
Digital Readout
Output Frequency, Output Current, Output Voltage
Input Voltage
500V AC
Start/Stop Control
Programmable
Dynamic Braking
No
For Use With
three-phase Asynchronous, Synchronous Motors
Max. HP
0.75 hp
Adjustable Acceleration Time
0 to 6,000 sec
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
With Line Contactor / No Line Contactor
No Line Contactor
Application
Complex Machines
Number of Inputs
(3) Analog; (7) Discrete
Input Type
Analog, Digital
Input Voltage Range
323 to 550V AC
Maximum Output Current
1.9 A
Output Voltage Range
380V AC to 500V AC
Output Type
Analog
Brake Chopper Included
Yes
Series
Altivar 320
Color
Black
Style
Compact
Ethernet Port Included
No
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
NEMA 1
Number of Outputs
(1) Analog; (3) Discrete
Maximum Output Power
3/4 hp
Output Current - Maximum
1.9 A
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Output Phase
Three
NEMA Rating
NEMA 1
Line Contactor Design
No Line Contactor
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Includes Ethernet Port
No
Output Horsepower
3/4 hp
Output Frequency - Minimum
599 Hz
Number of Outputs - Analog
1
IP Rating
IP20
Input Phase
Three
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Depth
5.9 in
Width
4.21 in
Height
5.62 in
Overall Width
4 1/4 in
Overall Depth
6 1/4 in
Overall Height
5 5/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 1.9 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews