Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U40N4US
  • Zoro # G822730403

product price: 
$
2,549.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs - Analog
3
Adjustable Acceleration Time
0.01 to 9999 sec
Includes Ethernet Port
Yes
Input Voltage
380-480V AC
Output Power - Kilowatt - Maximum
3 kW, 4 kW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U40N4US
Zoro #
G822730403
UPC #
-
Country of Origin
United States
Number of Inputs - Analog
3
Adjustable Acceleration Time
0.01 to 9999 sec
Includes Ethernet Port
Yes
Input Voltage
380-480V AC
Output Power - Kilowatt - Maximum
3 kW, 4 kW
Adjustable Deceleration Time
0.01 to 9999 sec
Includes EMI Filter
Yes
Start/Stop Control
Programmable
Output Frequency - Minimum
0.1 Hz
Bypass Design
No Bypass
Output Horsepower
4 hp, 5 hp
Includes Brake Chopper
No
Output Voltage
380-480V AC
Item
Variable Speed Drive
Torque Application
Constant Torque, Variable Torque
Control Type
PLC
Line Contactor Design
With Line Contactor
Application
Process and Utilities
Input Frequency
60/50 Hz
Input Phase
Three
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Color
Black/Green
IP Rating
IP21
Series
Altivar Process ATV600
Style
Chassis
Number of Outputs - Digital
0
Output Current - Maximum
9.3 A
Input Type
Analog, Digital
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Product Type
Variable Frequency Drive
Number of Inputs - Digital
8
Output Phase
Three
Includes Communication Port
Yes
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Type
Analog, Digital, Relay
Dynamic Braking
No
Accepts External Control Inputs
Yes
Number of Outputs - Analog
2
Number of Outputs - Relay
3
Output Frequency - Maximum
500 Hz
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
144 mm
Overall Depth
203 mm
Overall Height
350 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.