Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D22N4US
  • Zoro # G222731703

product price: 
$
6,602.99
/ea
Free Shipping & Returns

Key Features

Input Type
Analog, Digital
Product Type
Variable Frequency Drive
Output Frequency - Minimum
0.1 Hz
Output Current - Maximum
46.3 A
Output Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D22N4US
Zoro #
G222731703
UPC #
-
Country of Origin
United States
Input Type
Analog, Digital
Product Type
Variable Frequency Drive
Output Frequency - Minimum
0.1 Hz
Output Current - Maximum
46.3 A
Output Phase
Three
Output Power - Kilowatt - Maximum
18.5 kW, 22 kW
Includes Brake Chopper
No
Start/Stop Control
Programmable
Number of Inputs - Digital
8
Control Type
PLC
Bypass Design
No Bypass
Adjustable Acceleration Time
0.01 to 9999 sec
Output Voltage
380-480V AC
Color
Black/Green
Includes EMI Filter
Yes
Output Frequency - Maximum
500 Hz
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Voltage
380-480V AC
Style
Chassis
Includes Communication Port
Yes
Number of Outputs - Digital
0
Adjustable Deceleration Time
0.01 to 9999 sec
Output Horsepower
25 hp, 30 hp
Torque Application
Constant Torque, Variable Torque
IP Rating
IP21
Input Phase
Three
Number of Outputs - Analog
2
Number of Outputs - Relay
3
Series
Altivar Process ATV600
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Accepts External Control Inputs
Yes
Dynamic Braking
No
Application
Process and Utilities
Input Frequency
60/50 Hz
Line Contactor Design
With Line Contactor
Item
Variable Speed Drive
Output Type
Analog, Digital, Relay
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
211 mm
Overall Height
546 mm
Overall Depth
232 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.