Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D18N4US
  • Zoro # G422730889

product price: 
$
5,493.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs - Digital
8
Torque Application
Constant Torque, Variable Torque
IP Rating
IP21
Start/Stop Control
Programmable
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D18N4US
Zoro #
G422730889
UPC #
-
Country of Origin
United States
Number of Inputs - Digital
8
Torque Application
Constant Torque, Variable Torque
IP Rating
IP21
Start/Stop Control
Programmable
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Number of Outputs - Analog
2
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
Adjustable Deceleration Time
0.01 to 9999 sec
Output Power - Kilowatt - Maximum
15 kW, 18.5 kW
Dynamic Braking
No
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Includes Communication Port
Yes
Output Horsepower
20 hp, 25 hp
Style
Chassis
Input Frequency
60/50 Hz
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Input Voltage
380-480V AC
Includes Ethernet Port
Yes
Number of Outputs - Digital
0
Series
Altivar Process ATV600
Application
Process and Utilities
Adjustable Acceleration Time
0.01 to 9999 sec
Input Type
Analog, Digital
Number of Outputs - Relay
3
Output Frequency - Minimum
0.1 Hz
Number of Inputs - Analog
3
Output Type
Analog, Digital, Relay
Control Type
PLC
Product Type
Variable Frequency Drive
Input Phase
Three
Item
Variable Speed Drive
Output Frequency - Maximum
500 Hz
Output Phase
Three
Output Current - Maximum
39.2 A
Output Voltage
380-480V AC
Color
Black/Green
Includes EMI Filter
Yes
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
232 mm
Overall Height
546 mm
Overall Width
211 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.