Variable Frequency Drive, Black/Green

  • Mfr # ATV930U75Y6
  • Zoro # G613302284
product price: 
$
3,432.99
/ea
Free Shipping & Returns

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Output Phase AC
Three
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U75Y6
Zoro #
G613302284
UPC #
3606481325280
Country of Origin
India
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Output Phase AC
Three
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Method
Local and Remote
Input Voltage
690V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Frequency Range
599 Hz
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
Output Voltage
690V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Dynamic Braking
Yes
Control Type
Local and Remote
Start/Stop Control
Programmable
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Series
ATV930
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Ethernet Port Included
Yes
Output Voltage Range
500V AC to 690V AC
Brake Chopper Included
Yes
Application
Industrial
Input Type
Analog, Digital
Input Voltage Range
500V AC to 690V AC
Maximum Output Power
10 hp
Maximum Output Current
9.5 A
Color
Black/Green
Style
Compact
Enclosure Rating
IP21
Includes Brake Chopper
Yes
Number of Inputs - Digital
10
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Output Horsepower
10 hp
Product Type
Variable Frequency Drive
Output Current - Maximum
9.5 A
IP Rating
IP21
Number of Outputs - Digital
2
Input Phase
Three
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Output Phase
Three
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
9 5/8 in
Overall Height
16 1/2 in
Overall Depth
9 1/2 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 9.5 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews