Variable Speed Drive, Black/Green

  • Mfr # ATV630D75M3US
  • Zoro # G022732276
product price: 
$
15,757.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
320 mm
Series
Altivar Process ATV600
Output Horsepower
75 hp, 100 hp
Number of Inputs - Analog
3
Accepts External Control Inputs
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D75M3US
Zoro #
G022732276
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
320 mm
Overall Height
852 mm
Overall Depth
390 mm

Details

Series
Altivar Process ATV600
Output Horsepower
75 hp, 100 hp
Number of Inputs - Analog
3
Accepts External Control Inputs
Yes
Input Phase
Three
Output Frequency - Maximum
500 Hz
Number of Outputs - Digital
0
Input Type
Analog, Digital
Adjustable Acceleration Time
0.01 to 9999 sec
Torque Application
Constant Torque, Variable Torque
Input Voltage
200-240V AC
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9999 sec
Color
Black/Green
Output Current - Maximum
282 A
Number of Outputs - Relay
3
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Voltage
200-240V AC
Includes EMI Filter
No
Output Frequency - Minimum
0.1 Hz
Output Power - Kilowatt - Maximum
55 kW, 75 kW
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Item
Variable Speed Drive
Style
Chassis
Start/Stop Control
Programmable
Product Type
Variable Frequency Drive
IP Rating
IP21
Includes Ethernet Port
Yes
Includes Communication Port
Yes
Number of Outputs - Analog
2
Input Frequency
60/50 Hz
Output Phase
Three
Number of Inputs - Digital
8
Control Type
PLC
Output Type
Analog, Digital, Relay
Bypass Design
No Bypass
Application
Process and Utilities
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews