Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930D18N4US
  • Zoro # G922732161

product price: 
$
5,869.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Output Horsepower
25 hp
Number of Outputs - Relay
3
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D18N4US
Zoro #
G922732161
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
211 mm
Overall Height
545.9 mm
Overall Depth
236 mm

Details

Color
Black/Green
Output Horsepower
25 hp
Number of Outputs - Relay
3
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Phase
Three
Torque Application
Constant Torque, Variable Torque
Adjustable Deceleration Time
0.01 to 9999 sec
Number of Outputs - Analog
2
IP Rating
IP21
Input Phase
Three
Input Frequency
60/50 Hz
Bypass Design
No Bypass
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Frequency - Maximum
599 Hz
Control Type
PLC
Output Current - Maximum
39.2 A
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Series
Altivar Process ATV900
Number of Inputs - Digital
10
Output Power - Kilowatt - Maximum
15 kW, 18.5 kW
Output Type
Analog, Digital, Relay
Adjustable Acceleration Time
0.01 to 9999 sec
Output Voltage
480V AC
Includes Ethernet Port
Yes
Style
Chassis
Accepts External Control Inputs
Yes
Includes Communication Port
Yes
Start/Stop Control
Programmable
Product Type
Variable Frequency Drive
Item
ATV930
Includes Brake Chopper
Yes
Line Contactor Design
With Line Contactor
Dynamic Braking
No
Application
Industrial
Input Voltage
380-480V AC
Number of Outputs - Digital
2
Number of Inputs - Analog
3
Input Type
Analog, Digital
Includes EMI Filter
Yes
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.