Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U07N4U
  • Zoro # G113302296

product price: 
$
2,163.99
/ea
Free Shipping & Returns

Key Features

Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV650U07N4U
Zoro #
G113302296
UPC #
3606480906961
Country of Origin
China

Dimensions

Overall Depth
10 3/4 in
Overall Height
26 3/4 in
Overall Width
10 3/8 in

Details

Item
Variable Frequency Drive
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Enclosure
Open
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Dynamic Braking
No
Standards
ABS, ATEX INERIS, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Phase AC
Three
Application
Process and Utilities
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Ethernet Port Included
Yes
Input Type
Analog, Digital
Series
ATV650
Input Voltage Range
380V AC to 480V AC
Output Type
Analog
Number of Outputs
(2) Analog
Maximum Output Current
2.2 A
Style
Compact
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Color
Black/Green
Enclosure Rating
NEMA 12
Maximum Output Power
1 hp
Bypass Design
No Bypass
Number of Inputs - Analog
3
Output Frequency - Minimum
500 Hz
Includes Ethernet Port
Yes
Output Horsepower
1 hp
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Output Phase
Three
Output Current - Maximum
2.2 A
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Input Phase
Three
Number of Inputs - Digital
8
Number of Outputs - Digital
0
Output Frequency - Maximum
0.1 Hz
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.