Variable Speed Drive, Black/Green

  • Mfr # ATV630U75M3US
  • Zoro # G522731922
product price: 
$
3,501.99
/ea
Free Shipping & Returns

Key Features

Output Power - Kilowatt - Maximum
5.5 kW, 7.5 kW
Includes Brake Chopper
No
Input Phase
Three
Output Horsepower
7 1/2 hp, 10 hp
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U75M3US
Zoro #
G522731922
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
211 mm
Overall Depth
232 mm
Overall Height
546 mm

Details

Output Power - Kilowatt - Maximum
5.5 kW, 7.5 kW
Includes Brake Chopper
No
Input Phase
Three
Output Horsepower
7 1/2 hp, 10 hp
Dynamic Braking
No
Input Type
Analog, Digital
Input Frequency
60/50 Hz
Output Frequency - Maximum
500 Hz
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Voltage
200-240V AC
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Current - Maximum
32.7 A
Application
Process and Utilities
Style
Chassis
Torque Application
Constant Torque, Variable Torque
IP Rating
IP21
Accepts External Control Inputs
Yes
Control Type
PLC
Color
Black/Green
Product Type
Variable Frequency Drive
Start/Stop Control
Programmable
Number of Outputs - Analog
2
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Outputs - Digital
0
Series
Altivar Process ATV600
Number of Inputs - Digital
8
Adjustable Deceleration Time
0.01 to 9999 sec
Bypass Design
No Bypass
Output Frequency - Minimum
0.1 Hz
Output Phase
Three
Output Type
Analog, Digital, Relay
Number of Outputs - Relay
3
Includes Communication Port
Yes
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Voltage
200-240V AC
Includes EMI Filter
No
Item
Variable Speed Drive
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews