Heat Sink, DIN Rail, 1 C/W
- Mfr # SSRHD10
- Zoro # G9348071
product price:Â
$
49.35
/ea
Key Features
Width (In.)
2.37 in
Function
Maximizes Heat Dissipation
Mounts On
DIN Rail
Application
Automated Processing, Construction/Mining, HVAC/R, Injection Equipment, Material Handling, Molding, Packaging, Plastic Extrusion
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSRHD10
- Zoro #
- G9348071
- UPC #
- 785901845751
- Country of Origin
- China
- Item
- Heat Sink
- Function
- Maximizes Heat Dissipation
- Mounts On
- DIN Rail
- Application
- Automated Processing, Construction/Mining, HVAC/R, Injection Equipment, Material Handling, Molding, Packaging, Plastic Extrusion
- Standards
- RoHS Compliant
- For Use With
- Solid State Relay SSR Panel
- Number of Positions
- 0
- Mounting Style
- DIN Rail
- Material
- Aluminum
- Weight
- 1.39 lb
- Thermal Resistance
- 1 Degrees C/W
- Number of Mounting Holes
- 6
- Finish
- Black Anodized
- Surface Finish
- black anodized
- Mounting Support
- DIN rail
- Thermal Resitance
- 1°C/W
- Product Or Component Type
- heat sink
- Surface And Useful Surface
- 1425 cm²
- Product Compatibility
- 1 solid state relay SSR panel
- Tightening Torque
- 1.7-2.2 N.m
- Shell Material
- Aluminum
- Compatible Product Type
- Solid State Relay SSR Panel
- Traction Material
- Aluminum
Dimensions
- Width (In.)
- 2.37 in
- Depth (In.)
- 1.82 in
- Length (In.)
- 2.37 in
- Depth
- 2.37 in
- Height
- 5.2 in
- Width
- 3 in
Description
Heat Sink, For Use With Solid State Relay SSR Panel, Material Aluminum, Mounting Style DIN Rail, Number of Mounting Holes 6, Thermal Resistance 1 Degrees C/W, Depth 2.37 in, Finish Black Anodized, Height 5.2 in, Standards RoHS Compliant, Weight 1.39 lb, Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.