Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Steady Green Colored lens
- Mfr # XV6C23
- Zoro # G024891735
product price:Â
$
35.25
/ea
Sold in multiples of 60 for
$2,115.00
Key Features
Lifespan
50,000 hr
Operating Current
24 mA @ 24V AC, 28 mA @ 24V DC
Operating Temperature - Minimum
-13 Degrees F
Housing Material
Polycarbonate
Overall Diameter
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C23
- Zoro #
- G024891735
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV6 Steady Green Colored lens
- Lifespan
- 50,000 hr
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- Operating Temperature - Minimum
- -13 Degrees F
- Housing Material
- Polycarbonate
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- IP Rating
- IP65
- Light Operating Mode
- Steady
- Lens Shape
- Cylinder
- Number of Lamps
- 1
- NEMA Rating
- NEMA 12
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.