Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV4 buzzer 2 tones
- Mfr # XV4C9S
- Zoro # G424891908
product price:Â
$
56.49
/ea
Sold in multiples of 96 for
$5,423.04
Key Features
Sound Operating Mode
Intermittent
Operating Temperature - Minimum
14 Degrees F
Operating Current
12 mA @ 24V DC, 22 mA @ 24V AC
Number of Sound Patterns
2
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV4C9S
- Zoro #
- G424891908
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV4 buzzer 2 tones
- Sound Operating Mode
- Intermittent
- Operating Temperature - Minimum
- 14 Degrees F
- Operating Current
- 12 mA @ 24V DC, 22 mA @ 24V AC
- Number of Sound Patterns
- 2
- Housing Material
- Polycarbonate
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Volume Selection
- Selectable Volume
- NEMA Rating
- NEMA 12
- Sound Style
- Buzzer
- Sound Volume - Maximum
- 85 dB
- Operating Temperature - Maximum
- 122 Degrees F
- Housing Color
- White
- IP Rating
- IP65
- Compatible Series
- Harmony XV4
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Height
- 2 1/8 in
- Overall Diameter
- 1 5/8 in
Description
NEMA Rating NEMA 12, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, XV4 buzzer 2 tones
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.