XV6 Steady Blue Colored lens
- Mfr # XV6C26
- Zoro # G024891902
product price:Â
$
35.25
/ea
Sold in multiples of 60 for
$2,115.00
Key Features
Number of Lamps
1
Overall Height
2 3/8 in
Housing Material
Polycarbonate
Light Source
LED
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C26
- Zoro #
- G024891902
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 2 3/8 in
Details
- Item
- XV6 Steady Blue Colored lens
- Number of Lamps
- 1
- Housing Material
- Polycarbonate
- Light Source
- LED
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Light Operating Mode
- Steady
- Operating Temperature - Minimum
- -13 Degrees F
- IP Rating
- IP65
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- Lens Shape
- Cylinder
- NEMA Rating
- NEMA 12
- Lifespan
- 50,000 hr
- Operating Temperature - Maximum
- 122 Degrees F
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.