Slider Extra-Bold Memo XB Ballpoint Pen, Red

  • Mfr # RED150202

  • Zoro # G409140908


product price:  $38.19
/ea

Key Features

Ink Color
Red
Pen Cap
Red/Light Blue/Silver
Point Size
1.4 mm
Pen Type
Ballpoint Pen
Barrel Color
Red/Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RED150202
Zoro #
G409140908
UPC #
194919064229
Country of Origin
China

Dimensions

Point Size
1.4 mm

Details

Ink Color
Red
Item
Ballpoint Pen
Pen Cap
Red/Light Blue/Silver
Pen Type
Ballpoint Pen
Barrel Color
Red/Light Blue
Grip
Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.