Schumacher Electric

Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Continuous Output Power 1,000 W
  • Inverter Output Form Modified Sine Wave
  • Inverter Input Voltage 12.8 to 13.2V DC
  • Inverter Output Voltage 110/125V AC
  • Outlet Type Standard 3-Prong Outlet
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 7-3/4"
Height 7-3/4"
Width 10"

Details

Item Power Inverter
Peak Output Power 2,000 W
Continuous Output Power 1,000 W
Inverter Output Form Modified Sine Wave
Inverter Input Voltage 12.8 to 13.2V DC
Inverter Output Voltage 110/125V AC
Outlet Type Standard 3-Prong Outlet
DC Connection Battery Cables
Number of Outlets 2
Nominal Output Power 1,000 W
Inveter Output Voltage 110V AC to 125V AC

Description

Continuous Power Inverter,1000W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.