Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4308000516
- Zoro # G023939766
product price:Â
$
53.85
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side B Nominal Pipe Size
2 in
Specific Fitting Shape
45 Degrees Elbow
Fitting Side B Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308000516
- Zoro #
- G023939766
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 3000
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B16.11
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Description
45 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.