Shop SCI
See all product information
Create Account
Union
- Mfr # 4307000960
- Zoro # G123939802
product price:Â
$
34.55
/ea
Key Features
Side A Thread Type
NPT
Specific Fitting Shape
Union
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Standards
ASME B16.11, ASTM A182
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000960
- Zoro #
- G123939802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Union
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Standards
- ASME B16.11, ASTM A182
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Class
- Class 3000
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Description
Union, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.