Union
- Mfr # 4307000964
- Zoro # G323939626
product price:Â
$
57.89
/ea
Key Features
Fitting Side B Gender
Female
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Specific Fitting Shape
Union
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4307000964
- Zoro #
- G323939626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Details
- Item
- Union
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Specific Fitting Shape
- Union
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Includes Seal
- No
- Side B Thread Type
- NPT
- Standards
- ASME B16.11, ASTM A182
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- Class
- Class 3000
- Fitting Side B Type
- Threaded
Description
Union, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.