Shop SCI
See all product information
Create Account
Tee
- Mfr # 4307000910
- Zoro # G823939645
product price:Â
$
50.19
/ea
Key Features
Includes Seal
No
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000910
- Zoro #
- G823939645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Includes Seal
- No
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Tee
- Class
- Class 3000
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Tee
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Gender
- Female
- Standards
- ASME B16.11, ASTM A182
- Fitting Side A Type
- Threaded
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.