Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308002452
- Zoro # G523939815
product price:Â
$
12.15
/ea
Key Features
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Standards
ASME B16.11
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002452
- Zoro #
- G523939815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Standards
- ASME B16.11
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Tee
- Fitting Side B Pipe Threading
- 18
- Class
- Class 3000
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- Tee
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.