Shop SCI
See all product information
Create Account
Union
- Mfr # 4308002616
- Zoro # G123939796
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002616
- Zoro #
- G123939796
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B16.11
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Class
- Class 6000
- Specific Fitting Shape
- Union
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Description
Union, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.