Boring Bar, 2 in L, Carbide
Mfr # B140600
Zoro # G8187094
product price: $26.99
/eaKey Features
Overall Length
2 in
Shank Material
Carbide
Bore Dia.
0.140"
Cutting Direction
Right Hand
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B140600
Zoro #
G8187094
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Bore Dia.
0.140"
Bore Depth
0.600"
Shank Dia.
3/16 in
Radius
Sharp Point
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1400 in
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.