Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # B3602500

  • Zoro # G7931122


product price: $69.99
/ea

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Depth
2.500"
Radius
Sharp Point
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3602500
Zoro #
G7931122
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
2.500"
Radius
Sharp Point
Shank Dia.
3/8 in
Bore Dia.
0.360"
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.3600 in

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
2 Degrees End And 6 Degrees Side Cutting
Cutting Direction
Right Hand
Material
Carbide
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Type
Solid
Cutting Application
Boring
Series
B360
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Features
Sharp Point
Material Grade - Machining
Submicron
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, O
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.