
Iso-Freeze PCR Tube Chiller, Green/Yellow, 2/pk, 2PK
Mfr # 248002
Zoro # G204968103
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Overall Height
4.75 in
Overall Length
3.75 in
Overall Width
7.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
248002
Zoro #
G204968103
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.75 in
Overall Length
3.75 in
Overall Width
7.75 in
Description
IsoFreeze chilling racks provide a stable low temperature environment for PCR samples, cells, enzymes and other heat sensitive reagents. Gel filled racks maintain a sample temperature of less than 4°C for up to four hours (with lid on rack) when at room temperature. Unique color change plastic indicates temperature at a glance. IsoFreeze color change racks have a dramatic change to a contrasting color at 7°C. Popular 96-well format can accommodate all 0.2ml and 0.1ml tubes, tube strips or plates. Lid included.
Color: cold temperature, Green Color: warm temperature, Yellow Rack dimensions with lid (mm): 44 x 99 x 141 Keep samples at 4°C Eliminate ice bathsShipping Weight: 1.1301 lbs
Shipping Dimensions: 7.75 x 4.75 x 3.75
Research or further manufacturing use only, not for food or drug use.
Color: cold temperature, Green Color: warm temperature, Yellow Rack dimensions with lid (mm): 44 x 99 x 141 Keep samples at 4°C Eliminate ice bathsShipping Weight: 1.1301 lbs
Shipping Dimensions: 7.75 x 4.75 x 3.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.